Fuse, Low-Peak CUBEFuse, Indicating, 45A, 600VAC, 300VDC

Item #: 0874561

Cat #: TCF45

UPC: 051712615068

$ 140.49 EA
Company wide:
13 in stock
Documents & Guides
45 Amp Low-Peak CUBEFuse, Indicating, 600 Volt AC, 300 Volt DC, Finger-Safe, Dual-Element, Time-Delay, Class J Performance

Overview

45 Amp Low-Peak CUBEFuse, Indicating, 600 Volt AC, 300 Volt DC, Finger-Safe, Dual-Element, Time-Delay, Class J Performance
Also known as: 051712615068, TCF45, BUSTCF45

Specifications

Amps: 45
Speed: Time Delay, Slow Blow
Volts AC: 600
Volts DC: 300
Class: CF
Length: 2.130 in
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 300 kA
Amps: 45
Volts AC: 600
Class: CF
Interrupt Rating DC: 100 kA
Speed: Time Delay, Slow Blow
Volts DC: 300
Length: 2.130 in
Interrupt Rating AC: 300 kA