This product has been discontinued.

HMND NMF037LE DIST 1PH 37.5kVA 480-
Item #: 0874548
Cat #: NMF037LE
UPC: 803423046231
Company wide:
0
in stock
Discontinued
HAMNMF037LE
Overview
HAMNMF037LE
Also known as: 803423046231, NMF037LE, HMDNMF037LE
Specifications
| Phase: | 1 |
| Type: | Dry Type Transformer |
| Primary Voltage: | 240/480 |
| Volt Amps: | 37.500kVA |
| Phase: | 1 |
| Primary Voltage: | 240/480 |
| Type: | Dry Type Transformer |
| Volt Amps: | 37.500kVA |