Fuse, 5 Amp Medium Time-Delay Glass, 5mm x 20mm, 250V, RoHS

Item #: 0874542

Cat #: GMC-5-R

UPC: 051712642972

$ 3.25 EA
Company wide:
0 in stock
Documents & Guides
Fuse, 5 Amp, Medium Time-Delay, Glass, 5 mm x 20 mm, 250 Volt, North American Standard, RoHS Compliant

Overview

Fuse, 5 Amp, Medium Time-Delay, Glass, 5 mm x 20 mm, 250 Volt, North American Standard, RoHS Compliant

Eaton Bussmann low breaking capacity fuses with nickel-plated brass end caps feature medium time-delay, intended for use with electronic circuit applications.

Also known as: 051712642972, GMC-5-R, BUSGMC5R

Specifications

Diameter: 5 mm
Length: 20 mm
Amps: 5
Type: Fuse, Electronic
Speed: Medium Time Delay
Material: Glass
Mounting: Cartridge
Volts AC: 125
Class: Miniature
Interrupt Rating AC: 10 kA
Diameter: 5 mm
Amps: 5
Speed: Medium Time Delay
Mounting: Cartridge
Class: Miniature
Length: 20 mm
Type: Fuse, Electronic
Material: Glass
Volts AC: 125
Interrupt Rating AC: 10 kA