Circuit Separators Grey

Item #: 0874530

Cat #: 0103 588.26

UPC: 662019953120

$ 3.83 EA
Company wide:
0 in stock
Documents & Guides
Circuit Separators, Grey, 1mm Spacing

Overview

Circuit Separators, Grey, 1mm Spacing
Also known as: 662019953120, 0103 588.26, ENT1SNA103588R2600

Specifications

Color: Gray
Family / Style: Entrelec
Type: Circuit Separators
Color: Gray
Type: Circuit Separators
Family / Style: Entrelec