Manual Motor Protector, 4.00 - 6.30 FLA, MS132, Rotary, 600VAC Rated

Item #: 0874461
Cat #: MS132-6.3
UPC: 804325530569
$ 186.02 EA
Company wide:
81 in stock
Documents & Guides
4.00 - 6.30 FLA (Full Load Amps). MMP, 600V Rated, Trip Class: 10. Type MS132. Includes: Short Circuit Protection and Phase Failure Detection, Small 45 mm Width.

Overview

4.00 - 6.30 FLA (Full Load Amps). MMP, 600V Rated, Trip Class: 10. Type MS132. Includes: Short Circuit Protection and Phase Failure Detection, Small 45 mm Width.
The MS132-6.3 manual motor starter (also known as motor protection circuit breaker or manual motor protector) is a compact 45 mm width device with a rated operational current of Ie = 6.3 A. This device is used to manually switch on and off motors and to protect them reliably and without the need for a fuse from short-circuits, overload and phase failures. The manual motor starter offers a rated service short-circuit breaking capacity Ics = 100 kA at 400 VAC and trip class 10. Further features are the build-in disconnect function, temperature compensation, trip-free mechanism and a rotary handle with a clear switch position indication. The manual motor starter is suitable for three- and single-phase applications. The handle is lockable to protect against unauthorized changes. Auxiliary contacts, signaling contacts, undervoltage releases, shunt trips, 3-phase bus bars, power in-feed blocks are available as accessory.
Also known as: 804325530569, MS132-6.3, ABBMS1326.3

Specifications

Phase: 3
Type: Manual Motor Protector, Rotary Type
Amps: 6.300
Amps Range: 4 - 6.300
Phase: 3
Amps: 6.300
Type: Manual Motor Protector, Rotary Type
Amps Range: 4 - 6.300

Customer Reviews

No reviews for this product
(0)