
Company wide:
0
in stock
Documents & Guides
No Documents Available
Abb; Switch; Voltage Rating: 600 Vac; Amperage Rating: 400 Amp; Frequency Rating: 50 - 60 Hz; Frame: 400/600 Amp; Trip Type: Molded Case Switch (mcs), Magnetic;trip Range: 5000 Amp; Interrupt Rating: 25 Kamp At 480 Vac; Number Of Poles: 3;length: 5.510 In; Width: 470 In; Height: 870 In; Mechanical Life: 20000 Operations; Weight: 8.550 Lb; Interrupting Rating Class/breaking Capacity: Normal; T5n400dw: Mcs T5n 400a 3p Ul Im 5000a Lvp; T5n400dw: Mcs T5n 400a 3p Ul Im 5000a Lvp
Overview
Abb; Switch; Voltage Rating: 600 Vac; Amperage Rating: 400 Amp; Frequency Rating: 50 - 60 Hz; Frame: 400/600 Amp; Trip Type: Molded Case Switch (mcs), Magnetic;trip Range: 5000 Amp; Interrupt Rating: 25 Kamp At 480 Vac; Number Of Poles: 3;length: 5.510 In; Width: 470 In; Height: 870 In; Mechanical Life: 20000 Operations; Weight: 8.550 Lb; Interrupting Rating Class/breaking Capacity: Normal; T5n400dw: Mcs T5n 400a 3p Ul Im 5000a Lvp; T5n400dw: Mcs T5n 400a 3p Ul Im 5000a Lvp
Also known as: 015644670076, T5N400DW, ABBT5N400DW
Specifications
No Specifications Available