
M-thn 1423970 Power Distribution Bl
Item #: 0874302
Cat #: 1423970
UPC: 784337239707
Company wide:
0
in stock
Documents & Guides
Marathon; Power Distribution Block; Wire Size: Line Side: (1) 2/0 - 14 Awg, Loadside: (4) 4 - 14 Awg; Voltage Rating: 600 Vac/dc; Amperage Rating: 175 Amp For Copper Wire; Material: Connector: Tin Plated Copper; Insulator Base: Phenolic; Terminal Set Screws: Nickel Plated Steel; Connector Mounting Screw: Zinc Plated Steel; Size: 2.750 In Length X 2.880 In Width X 1.780 In Heigth; Maximum Insulatorbase Temperature: 150 Deg C Ul Rti; Flammability Rating Of Insulator Base: Ul 94v-0; Accessories: Cover: Clear Protective Plastic Cover. Catalog Description Cc142x (x Numbers Of Poles: 2 Or 3), Marking Strip: White Vinyl Strip To Mark Circuits. Supplied With Mounting Screws; Storage And Transportation Temperature Range: -35 Deg C To 125 Deg C; Number Of Poles: 3
Overview
Marathon; Power Distribution Block; Wire Size: Line Side: (1) 2/0 - 14 Awg, Loadside: (4) 4 - 14 Awg; Voltage Rating: 600 Vac/dc; Amperage Rating: 175 Amp For Copper Wire; Material: Connector: Tin Plated Copper; Insulator Base: Phenolic; Terminal Set Screws: Nickel Plated Steel; Connector Mounting Screw: Zinc Plated Steel; Size: 2.750 In Length X 2.880 In Width X 1.780 In Heigth; Maximum Insulatorbase Temperature: 150 Deg C Ul Rti; Flammability Rating Of Insulator Base: Ul 94v-0; Accessories: Cover: Clear Protective Plastic Cover. Catalog Description Cc142x (x Numbers Of Poles: 2 Or 3), Marking Strip: White Vinyl Strip To Mark Circuits. Supplied With Mounting Screws; Storage And Transportation Temperature Range: -35 Deg C To 125 Deg C; Number Of Poles: 3
Also known as: 784337239707, 1423970, MRT1423970
Specifications
No Specifications Available