
$ 6.71 EA
Company wide:
298
in stock
Documents & Guides
Snap-In Connector, TechChoice Keystone, Category 6, 8P8C, Color: Black
Overview
Snap-In Connector, TechChoice Keystone, Category 6, 8P8C, Color: Black
Category 6 Keystone jack, 8-position, 180 degree exit, icon compatible, T568A/B wiring, Black Package of 1.TechChoice keystone jacks and modules feature an easy-to-follow universal wiring label and support standard termination using a 110-impact tool. The keystone footprint allows for the greatest flexibility in installation scheduling because its rear insertion into the faceplate allows the technician to complete the termination before and during the construction process.
Also known as: 662875604846, KS6A-00, ORTKS6A00
Specifications
| Mounting: | Snap In |
| Color: | Black |
| Standards: | California Proposition 65 |
| Connector Type: | CAT 6 |
| Mounting: | Snap In |
| Standards: | California Proposition 65 |
| Color: | Black |
| Connector Type: | CAT 6 |