Transformer, Control, 1KVA, 240x480/230x460/220x440 -120/115/110VAC

Item #: 0874266

Cat #: FS21000

UPC: 047503120200

Company wide:
0 in stock
Transformer, Industrial Control, 1 KVA, 240 x 480/230 x 460/220 x 440 -120/115/110 Volt AC, 0.43 Amp Output

Overview

Transformer, Industrial Control, 1 KVA, 240 x 480/230 x 460/220 x 440 -120/115/110 Volt AC, 0.43 Amp Output
Also known as: 047503120200, FS21000, ACMFS21000

Features & Benefits

  • Substitute new ICT CE1000F008
  • Small and lightweight design
  • Durable molded plastic terminals
  • Fast wire connection terminal

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 1kVA
Secondary Voltage: 120, 115, 110
Primary Voltage: 220/440, 230/460
Type: Industrial Control, Transformer
Volt Amps: 1kVA
Primary Voltage: 220/440, 230/460
Phase: 1
Secondary Voltage: 120, 115, 110