Power Cable, MV-90, 500 kcmil, Non-Shielded, 2.4kV, Cable Tray

Item #: 0874224

Cat #: 114-24-2243

UPC:

Company wide:
0 in stock
Documents & Guides
Okoguard®-Okolon® Power Cable, MV-90, 500 kcmil, Non-Shielded, 2.4kV, Cable Tray Use, Sunlight Resistant, Stranded Copper Conductor

Overview

Okoguard®-Okolon® Power Cable, MV-90, 500 kcmil, Non-Shielded, 2.4kV, Cable Tray Use, Sunlight Resistant, Stranded Copper Conductor

Okoguard is Okonite's registered trade name for its exclusive ethylene-propylene rubber (EPR) based, thermosetting compound, whose optimum balance of electrical and physical properties is unequalled in other solid dielectrics. Okoguard insulation, with the distinctive red color and a totally integrated EPR system, provides the optimum balance for long, problem free service.

Also known as: 114-24-2243, OKO114242243

Specifications

Color: Black
Length: Cut to Length
Conductors: 1
Gauge: 500 kcmil
Color: Black
Conductors: 1
Length: Cut to Length
Gauge: 500 kcmil