Panel For Enclosure, 16" x 14", Steel

Item #: 0874116

Cat #: SCE16P14

UPC:

$ 25.58 EA
Company wide:
0 in stock
Documents & Guides
Panel For Enclosure, 16 x 14 Inch, Steel, White Powder Coat Finish

Overview

Panel For Enclosure, 16 x 14 Inch, Steel, White Powder Coat Finish
Also known as: SCE16P14, SAGSCE16P14

Specifications

Height: 16 in
Width: 14 in
Color: White
Material: Steel
Height: 16 in
Color: White
Width: 14 in
Material: Steel