Eaton General purpose encapsulated transformer

Item #: 0874067

Cat #: S20N11E01P

UPC: 786680074691

$ 736.84 EA
Company wide:
0 in stock
Eaton General purpose encapsulated transformer, EP, aluminum, NEMA 3R, 67P, 60 Hz, single-phase, 240 V, 480 V, 120/240 V, NONE, 115 ¦C rise, 1 KVA, indoor-outdoor, 90A

Overview

Eaton General purpose encapsulated transformer, EP, aluminum, NEMA 3R, 67P, 60 Hz, single-phase, 240 V, 480 V, 120/240 V, NONE, 115 ¦C rise, 1 KVA, indoor-outdoor, 90A

EatonÆs EP (single-phase) and EPT (three-phase) general purpose encapsulated dry-type transformers are of the two-winding type, encapsulated (potted) in a mix of epoxy coated sand and gravel, and are available in a wide variety of primary and secondary voltage combinations. General purpose encapsulated transformers are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards, and are designed for continuous operation at rated kVA.

Also known as: 786680074691, S20N11E01P, CUTS20N11E01P

Specifications

Volt Amps: 1kVA
Primary Voltage: 240/480
IP/NEMA Rating: NEMA 3R
Volt Amps: 1kVA
IP/NEMA Rating: NEMA 3R
Primary Voltage: 240/480