
$ 152.15 EA
Company wide:
0
in stock
Documents & Guides
Perforated Panel, NEMA 3R, Material: Steel, Dimensions: 22.62 " x 21.63"
Overview
Perforated Panel, NEMA 3R, Material: Steel, Dimensions: 22.62 " x 21.63"
Perforated panels are 16 gauge steel and accept self-tapping screws and eliminate the need to measure, mark and drill when mounting components. Use for mounting lightweight control components.
Also known as: 783510147549, A24P24PP, HOFA24P24PP
Features & Benefits
- Panel mounting hardware is furnished with all enclosures which accept these panels
Specifications
| Color: | Gray |
| Finish: | Powder Coated |
| Weight: | 6.400 lb |
| Color: | Gray |
| Weight: | 6.400 lb |
| Finish: | Powder Coated |