Blk 4-way Pb Sil-bzl Etched

Item #: 0874062

Cat #: M22-D4-S-X7

UPC: 786685278247

$ 190.93 EA
Company wide:
0 in stock

Overview

Blk 4-way Pb Sil-bzl Etched
Also known as: 786685278247, M22-D4-S-X7, CUTM22D4SX7

Specifications

Size: 22.5 mm
Family / Style: M22
Color: Black
Type: Pushbutton
Size: 22.5 mm
Color: Black
Family / Style: M22
Type: Pushbutton