4/0 AWG THHN/THWN-2 Stranded Copper, Green, 500'

Item #: 0874052

Cat #: 4ATHHNCSTRGREX500

UPC: 980100222406

Company wide:
0 in stock
Documents & Guides
4/0 AWG, THHN/THWN-2, Stranded Copper, 600V, Green, 500 ft Reel.

Overview

4/0 AWG, THHN/THWN-2, Stranded Copper, 600V, Green, 500 ft Reel.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: 980100222406, 4ATHHNCSTRGREX500

Specifications

Color: Green
Length: 500 ft
Jacket: PVC
Material: Copper
Gauge: 4/0 AWG
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Color: Green
Jacket: PVC
Gauge: 4/0 AWG
Conductors: 1
Package Type: Reel
Length: 500 ft
Material: Copper
Volts AC: 600
Stranding: Stranded