Eg 65ka 1 Pole 30 Amp Bolt Breaker

Item #: 0873987

Cat #: EGH1030FFB

UPC: 786685381718

$ 689.64 EA
Company wide:
0 in stock
Documents & Guides
Eg 65ka 1 Pole 30 Amp Bolt Breaker,

Overview

Eg 65ka 1 Pole 30 Amp Bolt Breaker,
Also known as: 786685381718, EGH1030FFB, CUTEGH1030FFB

Specifications

Poles: 1
Amps: 30
Volts AC: 347, 690Y
Mounting: Bolt On
Interrupt Rating AC: 35 kA
Poles: 1
Volts AC: 347, 690Y
Interrupt Rating AC: 35 kA
Amps: 30
Mounting: Bolt On