
24-Hour Timer Mechanism, DPST, 40A, 208-277V
Item #: 0873859
Cat #: T106M
UPC: 078275000285
$ 109.32 EA
Company wide:
0
in stock
Documents & Guides
24-Hour Timer Mechanism, DPST, 40 Amp, 208-277 Volt
Overview
24-Hour Timer Mechanism, DPST, 40 Amp, 208-277 Volt
The T100 Series Mechanical Time Switch has proven it can stand the test of time. These dependable time switches can handle electrical loads up to 40 A per pole and allow for up to 12 ON/OFF operations per day. A manual override switch provides added convenience.
Also known as: 078275000285, T106M, IMTT106M
Specifications
| Type: | Mechanical, DPST, Mechanism |
| Range: | 24 hr |
| Volts AC: | 277, 240, 208 |
| Poles: | 1 |
| Wattage: | 3 |
| Amps: | 40 |
| Type: | Mechanical, DPST, Mechanism |
| Volts AC: | 277, 240, 208 |
| Wattage: | 3 |
| Range: | 24 hr |
| Poles: | 1 |
| Amps: | 40 |