150/600W Dimmer, CFL/LED/Incandescent/Halogen, Almond

Item #: 0873846

Cat #: AYCL-153P-LA

UPC: 027557825962

$ 28.19 EA
Company wide:
27 in stock
Documents & Guides
Ariadni Dimmer, 150 Watt CFL/LED or 600 Watt/120V Incandescent/Halogen. Single-Pole/3-Way, Light Almond

Overview

Ariadni Dimmer, 150 Watt CFL/LED or 600 Watt/120V Incandescent/Halogen. Single-Pole/3-Way, Light Almond

Ariadni C.L Dimmer, C.L/LED (Screw-based), Incandescent/Halogen, 3-way/single-pole, 150W C.L/LED or 600W inc/hal in light almond

Also known as: 027557825962, AYCL-153P-LA, LUTAYCL153PLA

Specifications

Color: Light Almond
Wattage: 600, 150
Volts AC: 120
Mounting: Surface
Poles: 1
Light Technology: LED, CFL, Halogen, Incandescent
Dimmable: Yes
Family / Style: Ariadni
Color: Light Almond
Volts AC: 120
Poles: 1
Dimmable: Yes
Wattage: 600, 150
Mounting: Surface
Light Technology: LED, CFL, Halogen, Incandescent
Family / Style: Ariadni