End/Intermediate Plate; 2.5 Mm Thick; Orange

Item #: 0873804

Cat #: 281-309

UPC:

$ 1.02 EA
Company wide:
258 in stock
Documents & Guides
End And Intermediate Plate; 2.5 Mm Thick; DIN-Rail Mounted; Orange; Dimensions: (W) 2.5mm x (H) 60mm x (D) 55.3mm

Overview

End And Intermediate Plate; 2.5 Mm Thick; DIN-Rail Mounted; Orange; Dimensions: (W) 2.5mm x (H) 60mm x (D) 55.3mm

End And Intermediate Plate; 2.5 Mm Thick

Also known as: 281-309, WAG281309

Specifications

Height: 60 mm
Mounting: DIN Rail
Color: Orange
Type: Screwless
Material: Non-Metallic
Width: 2.500 mm
Depth: 2.170 in
Height: 60 mm
Color: Orange
Material: Non-Metallic
Depth: 2.170 in
Mounting: DIN Rail
Type: Screwless
Width: 2.500 mm