Group Marker Carrier, For End Stops 249-116 And 249-117

Item #: 0873791

Cat #: 249-119

UPC:

$ 0.69 EA
Company wide:
397 in stock
Documents & Guides
Group Marker Carrier For End Stops 249-116 And 249-117, Use With 1 Marker And Transparent Protective Marker Color, Snap-On Type, Adjustable Height: 43.5mm - 59.5mm, Width: 10mm, Gray.

Overview

Group Marker Carrier For End Stops 249-116 And 249-117, Use With 1 Marker And Transparent Protective Marker Color, Snap-On Type, Adjustable Height: 43.5mm - 59.5mm, Width: 10mm, Gray.

Group Marker Carrier

Also known as: 249-119, WAG249119

Specifications

Mounting: Snap On
Color: Gray
Width: 10 mm
Height: 59.500 mm
Mounting: Snap On
Width: 10 mm
Color: Gray
Height: 59.500 mm