Conduit Body, Type: TB, FM8, Size: 3/4"

Item #: 0873759

Cat #: TB28

UPC: 786210166278

$ 108.36 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type: TB, FM8, Size: 3/4", Material: Iron Alloy.

Overview

Conduit Body, Type: TB, FM8, Size: 3/4", Material: Iron Alloy.

T&B conduit bodies are installed in conduit systems to connect conduit sections, act as pull outlets when conductors are being installed, provide access for splices in branch conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes.

Also known as: 786210166278, TB28, THBTB28

Specifications

Type: Type TB
Hub Diameter: 3/4 in
Type: Type TB
Hub Diameter: 3/4 in