
Company wide:
0
in stock
Documents & Guides
Air Conditioner, T43-0826-g108, Bulletin Mclean - T43-0826, Size/dims:2.00x2.00x2.00, Material: Steel, Finish: Gray
Overview
Air Conditioner, T43-0826-g108, Bulletin Mclean - T43-0826, Size/dims:2.00x2.00x2.00, Material: Steel, Finish: Gray
T-Series Compact Sealed Enclosure Air Conditioners have an easy mount flange for simple installation, and include a cleanable, reusable mesh filter that protects coild for maximum cooling performance. These rugged air conditioners are perfect for use in industrial automation, telecommunications, package handling equipment, security, defense systems, and more.
Also known as: 783510233341, T430826G108, HOFT430826G108
Specifications
| Color: | Gray |
| Material: | Steel |
| IP/NEMA Rating: | NEMA 12 |
| Color: | Gray |
| IP/NEMA Rating: | NEMA 12 |
| Material: | Steel |