TFMR 1PH .15KVA 208/230/460-115

Item #: 0873712

Cat #: AE070150

UPC: 047503086773

Company wide:
0 in stock
The Acme Electric TFMR 1PH .15KVA 208/230/460-115 AE and CE Series Industrial Control Transformers are designed specifically for machine tool control circuit applications. These transformers have the ability to handle potentially damaging high in-rush currents that occur when electromagnetic components are energized, without sacrificing the required stable output voltage. Designed to meet or exceed the demands of international standards combined with the full breadth of product offering, the AE and CE Series Transformers from Acme Electric are the ideal solution for your industrial control applications.

Overview

The Acme Electric TFMR 1PH .15KVA 208/230/460-115 AE and CE Series Industrial Control Transformers are designed specifically for machine tool control circuit applications. These transformers have the ability to handle potentially damaging high in-rush currents that occur when electromagnetic components are energized, without sacrificing the required stable output voltage. Designed to meet or exceed the demands of international standards combined with the full breadth of product offering, the AE and CE Series Transformers from Acme Electric are the ideal solution for your industrial control applications.
Also known as: 047503086773, AE070150, ACMAE070150

Features & Benefits

  • Substitute new ICT TB150B005C
  • Molded terminal blocks with isolation barriers
  • Dual labeling for easy product identification
  • Heavy gauge steel mounting feet
  • Fast wire connection terminal

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 150
Secondary Voltage: 115
Primary Voltage: 230
Type: Industrial Control, Transformer
Volt Amps: 150
Primary Voltage: 230
Phase: 1
Secondary Voltage: 115