TPIH3912-60C 60" HYDRONIC

Item #: 0873685

Cat #: H391260C

UPC: 686334111782

$ 837.99 EA
Company wide:
0 in stock
Documents & Guides
TPIH3912-60C 60" HYDRONIC

Overview

TPIH3912-60C 60" HYDRONIC
Also known as: 686334111782, H391260C, TPIH391260C

Specifications

Color: Brown
Length: 60 in
Wattage: 938, 1250
Volts AC: 240, 208
Mounting: Wall
Standards: California Proposition 65
Color: Brown
Wattage: 938, 1250
Mounting: Wall
Length: 60 in
Volts AC: 240, 208
Standards: California Proposition 65