Breaker, Molded Case, Flange Handle, 6", NEMA 12/13

Item #: 0873682

Cat #: STDA1

UPC: 783164037579

Company wide:
0 in stock
Documents & Guides
Breaker, Molded Case, Flange Handle, 6 Inch, NEMA 12/13, STDA

Overview

Breaker, Molded Case, Flange Handle, 6 Inch, NEMA 12/13, STDA
Also known as: 783164037579, STDA1, ABBSTDA1

Specifications

Mounting: Flange
Length: 6 in
Type: Flange Handle, Breaker
Mounting: Flange
Type: Flange Handle, Breaker
Length: 6 in