Perforated Panel, 38x30

Item #: 0873681

Cat #: A36P30PP

UPC: 783510147570

$ 69.22 EA
Company wide:
1 in stock
Perforated Panel, Material: Steel, Dimensions: 37.62" x 29.62", Use With Medium Type 3R Hinged-Cover Panel Enclosures

Overview

Perforated Panel, Material: Steel, Dimensions: 37.62" x 29.62", Use With Medium Type 3R Hinged-Cover Panel Enclosures

Perforated panels are 16 gauge steel and accept self-tapping screws and eliminate the need to measure, mark and drill when mounting components. Use for mounting lightweight control components.

Also known as: 783510147570, A36P30PP, HOFA36P30PP

Specifications

Color: Gray
Finish: Powder Coated
Weight: 14.340 lb
Color: Gray
Weight: 14.340 lb
Finish: Powder Coated