30.5 Mm, Heavy-duty, Assembled Push-pull Unit

Item #: 0873662

Cat #: 10250T563C50-1X

UPC: 782114272534

$ 529.76 EA
Company wide:
0 in stock
Documents & Guides
30.5 Mm, Heavy-duty, Assembled Push-pull Unit, Amber Standard Operator, 2 Position, Operating Mode: Maintained Push, Maintained Pull, 40 Mm, Illuminated, 120 Vac, 1no, 1nc

Overview

30.5 Mm, Heavy-duty, Assembled Push-pull Unit, Amber Standard Operator, 2 Position, Operating Mode: Maintained Push, Maintained Pull, 40 Mm, Illuminated, 120 Vac, 1no, 1nc
Also known as: 782114272534, 10250T563C50-1X, CUT10250T563C501X

Specifications

Size: 40 mm
Material: Plastic
Size: 40 mm
Material: Plastic