9W SPIRAL B13 3000K CANDELABRA PROLUME

Item #: 0873590
Cat #: 45764
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
9W SPIRAL B13 3000K CANDELABRA

Overview

9W SPIRAL B13 3000K CANDELABRA
Also known as: 45764, HCO45764

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 470
Wattage: 9
Color Temperature: 3000 (Warm White)
Wattage: 9
Lumens: 470

Customer Reviews

No reviews for this product
(0)