Rigid Strut Strap, 2", Steel With Zinc Finish

Item #: 0873543

Cat #: B2013PAZN

UPC: 781011610647

$ 3.82 EA
Company wide:
12,361 in stock
Documents & Guides
Rigid Strut Strap, 2 Inch Diameter, Pre-Assembled, Steel with Zinc Plated Finish, For Use With Rigid/IMC Conduit

Overview

Rigid Strut Strap, 2 Inch Diameter, Pre-Assembled, Steel with Zinc Plated Finish, For Use With Rigid/IMC Conduit

B-Line series pipe clamps support conduit and pipe in electrical, datacomm, mechanical, plumbing, HVAC, and refrigeration applications. Designed for use with Eaton’s B-Line series strut systems, the range includes metal pipe clamps, pipe fitting clamps, roof pipe supports, strut clamps, strut straps, and tubing clamps for commercial, industrial, and utility installations.

Also known as: 781011610647, B2013PAZN, BLIB2013PAZN

Features & Benefits

  • Offered in zinc, hot dipped galvanized, pre-galvanized, and stainless steel finishes
  • Available in multiple clamp and support styles for installation flexibility
  • Designed for commercial, industrial, and utility installations
  • Suitable for electrical, datacomm, mechanical, plumbing, and HVAC use
  • Compatible with Eaton B-Line series strut systems
  • Supports conduit and pipe across multiple applications

Specifications

Material: Steel
Diameter: 2 in
Material: Steel
Diameter: 2 in