1500VA, 1350W Uninterruptible Power Supply, 5PX Series

Item #: 0873538

Cat #: 5PX1500RT

UPC: 743172035837

Company wide:
0 in stock
Documents & Guides
1500 VA / 1350 Watt, Uninterruptible Power Supply, 5PX Series, Tower or Rackmount, Input Voltage: 120V AC, Input Type: 5-15P, Output Type: (8) 5-15R. Interface: RJ45, RS-232, USB. Network Management: Connect UPS-MS network management card and ModBus. Back/Run Time: 19 min. Half-Load, 11 min. Full-Load. HxWxD: 3.4" x 17.4" x 20.6". Includes: Complete Power Conditioning.

Overview

1500 VA / 1350 Watt, Uninterruptible Power Supply, 5PX Series, Tower or Rackmount, Input Voltage: 120V AC, Input Type: 5-15P, Output Type: (8) 5-15R. Interface: RJ45, RS-232, USB. Network Management: Connect UPS-MS network management card and ModBus. Back/Run Time: 19 min. Half-Load, 11 min. Full-Load. HxWxD: 3.4" x 17.4" x 20.6". Includes: Complete Power Conditioning.
Also known as: 743172035837, 5PX1500RT, CUT5PX1500RT

Specifications

Mounting: Tower, Rack
Wattage: 1350
Volts AC: 120
Volt Amps: 1.500kVA
Phase: 1
Mounting: Tower, Rack
Volts AC: 120
Phase: 1
Wattage: 1350
Volt Amps: 1.500kVA