Panel Board, Interior, PRL1A, 100A, 120/208V, 30 Circuits

Item #: 0873526

Cat #: PRL1A3100X30C

UPC: 786687009399

Call for price
Company wide:
0 in stock
Documents & Guides
Panelboard Interior, 100 Amp, 208Y/120V AC, 4-Wire, 3-Phase, 10 kAIC, 30-Space, 30-Circuit, Copper Bus, Breaker Type: BAB. Main Lug Provision on the Top of the Interior. ***For use with 48" Can & Trim***

Overview

Panelboard Interior, 100 Amp, 208Y/120V AC, 4-Wire, 3-Phase, 10 kAIC, 30-Space, 30-Circuit, Copper Bus, Breaker Type: BAB. Main Lug Provision on the Top of the Interior. ***For use with 48" Can & Trim***

Eaton is the industry leader in new panelboard products, providing features, ratings, performance and safety that consistently meet the needs of specifiers, consultants and contractors. Products are ideal for new construction and systems upgrades in commercial, industrial, and hazardous area applications.

Also known as: 786687009399, PRL1A3100X30C, CUTPRL1A3100X30C

Specifications

Phase: 3
Amps: 100
Spaces: 30
Type: Main Lug
Circuits: 30
Volts AC: 120/208Y
Phase: 3
Spaces: 30
Circuits: 30
Amps: 100
Type: Main Lug
Volts AC: 120/208Y