THHN/THWN-2-14-YEL-SOL-CU 1000FT

Item #: 0873467

Cat #: 14THHNCSOLYELX1000

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
THHN/THWN-2-14-YEL-SOL-CU 1000FT

Overview

THHN/THWN-2-14-YEL-SOL-CU 1000FT
Also known as: 14THHNCSOLYELX1000

Specifications

Length: 1000 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Color: Yellow
Stranding: Solid
Length: 1000 ft
Material: Copper
Conductors: 1
Color: Yellow
Jacket: PVC
Volts AC: 600
Gauge: 14 AWG
Stranding: Solid