THHN/THWN-2-14-RED-SOL-CU 1000FT

Item #: 0873466

Cat #: 14THHNCSOLREDX1000

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
THHN/THWN-2-14-RED-SOL-CU 1000FT

Overview

THHN/THWN-2-14-RED-SOL-CU 1000FT
Also known as: 14THHNCSOLREDX1000

Specifications

Color: Red
Length: 1000 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Stranding: Solid
Color: Red
Jacket: PVC
Volts AC: 600
Gauge: 14 AWG
Length: 1000 ft
Material: Copper
Conductors: 1
Stranding: Solid