30A, 480V, 3P4W, NEMA L16-30P, Locking Plug, Yellow

Item #: 0873458

Cat #: 2524-PW6P

UPC: 782862825181

$ 65.14 EA
Company wide:
0 in stock
Documents & Guides
30 Amp, 480V, 3-Phase, Locking Watertight Plug, 3P/4W, NEMA L16-30P, Color - Yellow

Overview

30 Amp, 480V, 3-Phase, Locking Watertight Plug, 3P/4W, NEMA L16-30P, Color - Yellow
Also known as: 782862825181, 2524-PW6P, ERI2524PW6P

Specifications

Type: Locking, Watertight, Plug
Volts AC: 480
Amps: 30
NEMA Configuration: L16-30P
Color: Yellow
Type: Locking, Watertight, Plug
Amps: 30
Color: Yellow
Volts AC: 480
NEMA Configuration: L16-30P