Disconnect Switch, Operating Handle, 30, 60, 100 and 200A Switch

Item #: 0873451

Cat #: 1494V-H1

UPC: 781180164026

Call for price
Company wide:
0 in stock
Documents & Guides
Disconnect Switch, Operating Handle, 30, 60, 100 and 200 Amp Switch, Painted Metal

Overview

Disconnect Switch, Operating Handle, 30, 60, 100 and 200 Amp Switch, Painted Metal
Also known as: 781180164026, 1494V-H1, ALB1494VH1

Specifications

Type: Disconnect Switch, Handle
Family / Style: 1494V
Amps Range: 30 - 200
Type: Disconnect Switch, Handle
Amps Range: 30 - 200
Family / Style: 1494V