Ground Terminal Block, Type: SNK, ZS16

Item #: 0873449

Cat #: 1SNK 510 010 R0000

UPC: 804325489270

$ 2.01 EA
Company wide:
0 in stock
Documents & Guides
Feed-Through Terminal Block. Screw Clamp. Type: SNK, ZS16. Color: Gray. Size: 16mm² Blocks. Spacing: 10 mm, DIN 3.

Overview

Feed-Through Terminal Block. Screw Clamp. Type: SNK, ZS16. Color: Gray. Size: 16mm² Blocks. Spacing: 10 mm, DIN 3.
Also known as: 804325489270, 1SNK 510 010 R0000, ENT1SNK510010R0000

Specifications

Mounting: DIN Rail
Color: Gray
Family / Style: Entrelec
Type: Feed Through, Screw Clamp, Ground Block
Mounting: DIN Rail
Family / Style: Entrelec
Color: Gray
Type: Feed Through, Screw Clamp, Ground Block