19" Rack Panel

Item #: 0873385

Cat #: P19RP10UA

UPC: 783510771102

$ 118.34 EA
Company wide:
0 in stock
Documents & Guides
Rack Panel, Rack Angle Size: 19", Rack Units: 10, Material/Finish: Aluminum

Overview

Rack Panel, Rack Angle Size: 19", Rack Units: 10, Material/Finish: Aluminum

Rack Panels mount to rack angles and can be used for mounting components or as a blanking plate. They are available in aluminum and painted steel. Aluminum Rack Panels are .125-in.-thick 5052-H32 alloy. Steel Rack Panels are 12 gauge steel and finished in RAL 7035 textured light-gray polyester powder paint. All panels are flat with oblong holes positioned at EIA standard spacing. Mounting hardware is sold separately. The recommended fastener package kit is ECNSM6.

Also known as: 783510771102, P19RP10UA, HOFP19RP10UA

Specifications

Material: Aluminum
Material: Aluminum