AirPro 54" 5-Blade Indoor/outdoor ceiling fan

Item #: 0873305

Cat #: P2533-20

UPC: 785247155750

$ 705.00 EA
Company wide:
0 in stock
Documents & Guides
PRO P2533-20 54in 5 BLADE FA

Overview

PRO P2533-20 54in 5 BLADE FA
Also known as: 785247155750, P2533-20, PROP253320

Specifications

Color: Antique Bronze
Material: Steel
Standards: California Proposition 65
Color: Antique Bronze
Standards: California Proposition 65
Material: Steel