Disconnect, Nylon-Insulated, 16 - 14 AWG

Item #: 0873220

Cat #: MNG14-250DFK

UPC: 054007017745

$ 0.79 EA
Company wide:
0 in stock
Documents & Guides
Disconnect, Female, Nylon-Insulated, 16 - 14 AWG

Overview

Disconnect, Female, Nylon-Insulated, 16 - 14 AWG

3MÖ ScotchlokÖ Color-Coded Standard Female Disconnect Terminal attaches to the mating part with a tongue that slips over the male tab. The terminal has a butted-seam barrel that is covered by a funnel-designed, seamless brass sleeve which serves to guide the wire into position. The nylon-insulated sleeve is abrasion-resistant, and flared to offer a positive grip. It has a stepped design for mistake-proof crimping. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.

Also known as: 054007017745, MNG14-250DFK, MMMMNG14250DFK

Specifications

Gender: Female
Color: Blue
Material: Nylon
Allowable Gauge Range: 16 - 14
Gender: Female
Material: Nylon
Color: Blue
Allowable Gauge Range: 16 - 14