
Transformer, Control, 500VA, 120 x 240 Primary- 24 Secondary, 1PH
Item #: 0873209
Cat #: PH500PG
UPC: 803423078188
Company wide:
0
in stock
Documents & Guides
500 VA, 1-Phase, 120 X 240V Primary Volts - 24V Secondary Volts. Imperator, Industrial Control Transformer
Overview
500 VA, 1-Phase, 120 X 240V Primary Volts - 24V Secondary Volts. Imperator, Industrial Control Transformer
Also known as: 803423078188, PH500PG, HMDPH500PG
Specifications
| Type: | Industrial Control, Transformer |
| Volt Amps: | 500 |
| Primary Voltage: | 120/240, 110/220, 115/230 |
| Secondary Voltage: | 11.5/23, 11/22 |
| Type: | Industrial Control, Transformer |
| Primary Voltage: | 120/240, 110/220, 115/230 |
| Volt Amps: | 500 |
| Secondary Voltage: | 11.5/23, 11/22 |