WALLPK 26W NEUT. W/ BACK

Item #: 0873185

Cat #: WPLED26N

UPC: 019813027272

Company wide:
0 in stock
Documents & Guides
LPACK WALLPACK 26W NEUTRAL LED WITH BACKPLATE AND JUNC BOX BRONZE

Overview

LPACK WALLPACK 26W NEUTRAL LED WITH BACKPLATE AND JUNC BOX BRONZE
Also known as: 019813027272, WPLED26N, RABWPLED26N

Specifications

Wattage: 26
Color: Bronze
Light Technology: LED
Wattage: 26
Light Technology: LED
Color: Bronze