30mm Iprox Clone, Dc, Uns 29mm Sn, Nc Micro

Item #: 0873161

Cat #: E59-M30C129C02-D2

UPC: 782116183807

$ 369.30 EA
Company wide:
0 in stock
Documents & Guides
30mm Iprox Clone, Dc, Uns 29mm Sn, Nc Micro

Overview

30mm Iprox Clone, Dc, Uns 29mm Sn, Nc Micro
Also known as: 782116183807, E59-M30C129C02-D2, CUTE59M30C129C02D2

Specifications

IP/NEMA Rating: IP69K, IP67, NEMA 4X, NEMA 12, NEMA 4
IP/NEMA Rating: IP69K, IP67, NEMA 4X, NEMA 12, NEMA 4