Freedom, Irrigation, Pump Panel, Size N1, 240V

Item #: 0873139

Cat #: ECP5512BAF-R63/D

UPC: 786685455846

$ 1399.37 EA
Company wide:
0 in stock
Documents & Guides
NEMA Size 1, Pump Panel, Irrigation, Rotary Disconnect, 50 Amp HMCPE Circuit Breaker, 7.5 Maximum Hp @ 240V, Electronic Overload Relay, 9 - 45 FLA (Full Load Amps), NEMA Type 3R, Rainproof, 240 Volt/ 60 Hz - 220 Volt/ 50 Hz Coil. Cover Control: Start and Reset Pushbuttons, Hand/Off/Auto Selector Switch. Dims: H: 29.10", W: 14.25", D: 8.47" ***Not rated for service entrance for PG&E***

Overview

NEMA Size 1, Pump Panel, Irrigation, Rotary Disconnect, 50 Amp HMCPE Circuit Breaker, 7.5 Maximum Hp @ 240V, Electronic Overload Relay, 9 - 45 FLA (Full Load Amps), NEMA Type 3R, Rainproof, 240 Volt/ 60 Hz - 220 Volt/ 50 Hz Coil. Cover Control: Start and Reset Pushbuttons, Hand/Off/Auto Selector Switch. Dims: H: 29.10", W: 14.25", D: 8.47" ***Not rated for service entrance for PG&E***

The enclosed control irrigation pump panels were designed with the agricultural marketplace in mind. Eaton understands that there are many unique features required to control irrigation systems. Whether you are using a center pivot, drip irrigation or water flooding system, these pump controls are designed to meet your needs

Also known as: 786685455846, ECP5512BAF-R63/D, CUTECP5512BAFR63D

Specifications

Family / Style: Freedom
Phase: 3
Type: Electronic Overload, Pump Panel, Irrigation
Poles: 3
Volts AC Control: 240
Amps: 50
Horsepower: 7.500
IP/NEMA Rating: NEMA 3R
Family / Style: Freedom
Type: Electronic Overload, Pump Panel, Irrigation
Volts AC Control: 240
Horsepower: 7.500
Phase: 3
Poles: 3
Amps: 50
IP/NEMA Rating: NEMA 3R