Polycarbonate Hinged Window Kit, 16" X 14"

Item #: 0873112

Cat #: NI1614W

UPC: 034481050674

$ 681.73 EA
Company wide:
0 in stock
Polycarbonate Hinged Window Kit, 16" X 14".

Overview

Polycarbonate Hinged Window Kit, 16" X 14".
Also known as: 034481050674, NI1614W, CARNI1614W

Specifications

Material: Polycarbonate
Material: Polycarbonate