Polycarbonate Hinged Window Kit, 14" X 12"

Item #: 0873111

Cat #: NI1412W

UPC: 034481050667

$ 1037.78 EA
Company wide:
0 in stock
Polycarbonate Hinged Window Kit, 14 inch by 12 inch

Overview

Polycarbonate Hinged Window Kit, 14 inch by 12 inch
Also known as: 034481050667, NI1412W, CARNI1412W

Specifications

Material: Polycarbonate
Material: Polycarbonate