175 lb Extra Heavy Duty Cable Tie, 50/PK

Item #: 0873105

Cat #: CT24NT175-L

UPC: 051128593196

$ 1.09 EA
Company wide:
700 in stock
Documents & Guides
Extra Heavy Duty Cable Tie, Non-Releasable, Plenum/Air Handling. Length: 24" (610 mm). Width: 0.34" (8.6 mm). Color: White. Package Quantity: 50

Overview

Extra Heavy Duty Cable Tie, Non-Releasable, Plenum/Air Handling. Length: 24" (610 mm). Width: 0.34" (8.6 mm). Color: White. Package Quantity: 50

3M™ Cable Ties are made with high quality 6/6 nylon and designed to secure wire bundles and harness components quickly, without slipping. The 3M™ Cable Tie CT24NT175-L is 24.0" in length. Natural. 175 lb tensile strength. 50 pcs/bag.

Also known as: 051128593196, CT24NT175-L, MMMCT24NT175L

Specifications

Width: 0.340 in
Color: Natural
Weight Capacity: 175 lbs
Length: 24 in
Material: Nylon
Width: 0.340 in
Weight Capacity: 175 lbs
Material: Nylon
Color: Natural
Length: 24 in