50 lb Standard Cable Tie

Item #: 0873100

Cat #: CT15NT50-D

UPC: 051128593097

$ 0.28 EA
Company wide:
0 in stock
Documents & Guides
Standard Cable Tie, Non-Releasable, Plenum/Air Handling. Length: 14.6" (371 mm). Width: 0.18" (4.6 mm). Color: White. Package Quantity: 500

Overview

Standard Cable Tie, Non-Releasable, Plenum/Air Handling. Length: 14.6" (371 mm). Width: 0.18" (4.6 mm). Color: White. Package Quantity: 500

3M™ Cable Ties are made with high quality 6/6 nylon and designed to secure wire bundles and harness components quickly, without slipping. The 3M™ Cable Tie CT15NT50-D is 14.6" in length. Natural. 50 lb tensile strength. 500 pcs/bag.

Also known as: 051128593097, CT15NT50-D, MMMCT15NT50D

Specifications

Width: 0.180 in
Color: Natural
Weight Capacity: 50 lbs
Material: Nylon
Length: 14.600 in
Width: 0.180 in
Weight Capacity: 50 lbs
Length: 14.600 in
Color: Natural
Material: Nylon