50 lb Standard Cable Tie, 500/PK

Item #: 0873098

Cat #: CT15BK50-D

UPC: 051128593059

$ 0.28 EA
Company wide:
500 in stock
Documents & Guides
Standard Cable Tie, Non-Releasable, Weather Resistant, Plenum/Air Handling. Length: 14.6" (371 mm). Width: 0.18" (4.6 mm). Color: Black. Package Quantity: 500

Overview

Standard Cable Tie, Non-Releasable, Weather Resistant, Plenum/Air Handling. Length: 14.6" (371 mm). Width: 0.18" (4.6 mm). Color: Black. Package Quantity: 500

3M™ Standard Cable Ties hold wire bundles and harness components securely without slipping. These weather-resistant ties are made of nylon 6/6 to withstand the harsh environments. The ends of the cable ties possess curved tips that allow faster threading and installation. They withstand a maximum operating temperature range of -40 to 185 degrees F (-40 to 85 degrees C). 3M™ Standard Cable Ties feature curved tips and a self-locking head that assures locking in any position to bind the bundle wires or cables easily. These UV-resistant ties are suitable for outdoor as well as indoor use. These cable ties are suitable to use with most standard tensioning/cutoff tools for fast production line fastening. UL Listed, RoHS 2011/65/EU Compliant and Plenum-rated.

Also known as: 051128593059, CT15BK50-D, MMMCT15BK50D

Specifications

Width: 0.180 in
Color: Black
Weight Capacity: 50 lbs
Material: Nylon
Length: 14.600 in
Width: 0.180 in
Weight Capacity: 50 lbs
Length: 14.600 in
Color: Black
Material: Nylon