Screw Mount Cable Tie, 8.6"Long, Nylon, Black, 50 lb Rating, 1000PK

Item #: 0873094

Cat #: CT8BK50S-M

UPC: 051128592953

Company wide:
0 in stock
Documents & Guides
Screw Mount Cable Tie, Non-Releasable, Plenum/Air Handling. Length: 8.6" (218 mm). Width: 0.18" (4.6 mm). Mount: #10 Screw. Color: Black. Package Quantity: 1000.

Overview

Screw Mount Cable Tie, Non-Releasable, Plenum/Air Handling. Length: 8.6" (218 mm). Width: 0.18" (4.6 mm). Mount: #10 Screw. Color: Black. Package Quantity: 1000.

3M™ Screw-Mount Ties allow controlled positioning of standard and heavy-duty cables. These weather-resistant ties are made of nylon 6/6 to withstand the harsh environments. The ends of the cable ties possess curved tips that allow faster threading and installation. Their tough construction withstands a maximum operating temperature range of -40 to 185 degrees F (-40 to 85 degrees C). 3M™ Screw-Mount Ties feature curved tips and a self-locking head that assures locking in any position to bind the bundle wires or cables easily. These standard, easy-to-use ties are suitable to use with most standard tensioning/cutoff tools for fast production line fastening. They use screws, bolts or rivets for secure mounting onto walls and structures. They are commonly used in more demanding commercial and industrial jobs when extra strength is required. UL Listed, EU RoHS Compliant and Plenum-rated.

Also known as: 051128592953, CT8BK50S-M, MMMCT8BK50SM

Specifications

Color: Black
Weight Capacity: 50 lbs
Length: 8.600 in
Color: Black
Length: 8.600 in
Weight Capacity: 50 lbs