8" Natural 18 Lb Cable Tie

Item #: 0873090

Cat #: CT8NT18-M

UPC: 051128592830

$ 0.12 EA
Company wide:
0 in stock
Documents & Guides
8" Natural 18 Lb Cable Tie - 1000 Pcs/Bag

Overview

8" Natural 18 Lb Cable Tie - 1000 Pcs/Bag

This relay operates with a 120 V AC rated control supply voltage and has 2 c/o (SPDT) output contacts rated at 250 V / 10 A. The relay has an integrated orange test button for manual actuation and locking of the output contacts. Standard sockets, pluggable function modules, holder and marker are available as accessories.

Also known as: 051128592830, CT8NT18-M, MMMCT8NT18M

Specifications

Color: Natural
Material: Nylon
Length: 8.100 in
Color: Natural
Length: 8.100 in
Material: Nylon